Motion
6311
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #02165053
MFR #6311
Price$237.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #02165053
MFR #6311

Mfr description
6311
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Not Rated
  • Weight
    3.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6311
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing has 55 mm bore, open type, 120 mm outside diameter, and 29 mm width for radial and deep groove applications.
  • Manufacturer Catalog Number
    6311
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    81000 N
  • Radial Static Load Capacity
    47500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801165648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)