Motion
6313-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02165056
MFR #6313-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02165056
MFR #6313-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    4.71 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6313-2Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6313-2Z Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, double shielded closure, 140 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    6313-2Z
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    98000 N
  • Radial Static Load Capacity
    60000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801205511

Overview

Mfr description
6313-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text