Motion
6315.2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02165058
MFR #6315.2RSR
Price$633.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02165058
MFR #6315.2RSR

Mfr description
6315-2RSR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.59/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    6.96 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6315-2RSR
  • Finish Coating
    Uncoated
  • Long Description
    The 6315.2RSR Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, double sealed closure, 160 mm outside diameter, and 37 mm width.
  • Manufacturer Catalog Number
    6315.2RSR
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    120000 N
  • Radial Static Load Capacity
    77000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801205689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)