Motion
6409
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #02165061
MFR #6409
Price$331.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring
Mi Item #02165061
MFR #6409

Mfr description
6409 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6409 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6409 is an open radial deep groove ball bearing with a 45mm bore and 120mm outside diameter, designed for industrial machinery.
  • Manufacturer Catalog Number
    6409
  • Manufacturer Upc Number
    029176066450
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)