Motion
6008-RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
Mi Item #02165071
MFR #6008-RSR
Price$108.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
Mi Item #02165071
MFR #6008-RSR

Mfr description
6008-RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.19/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6008-RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6008-RSR Radial/Deep Groove Ball Bearing has 40 mm bore diameter, straight bore, single sealed closure, 68 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog Number
    6008-RSR
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17800 N
  • Radial Static Load Capacity
    11500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801067812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)