Motion
6013-2Z-L038

FAG (SCHAEFFLER)
6013-2Z-L038

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02165073
MFR #6013-2Z-L038
Price$178.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6013-2Z-L038

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02165073
MFR #6013-2Z-L038

Mfr description
6013-2Z-L038
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.95/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.98 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6013-2Z-L038
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6013-2Z-L038 Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, double shielded closure, 100 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    6013-2Z-L038
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    25000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802649024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)