Motion
6210
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #02165075
MFR #6210
Price$86.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #02165075
MFR #6210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.93/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6210
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6210 is a radial deep groove ball bearing with a 50mm straight bore, open design, and 90mm OD, perfect for general industrial use.
  • Manufacturer Catalog Number
    6210
  • Max Rpm
    10500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    24200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801071956

Overview

Mfr description
6210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text