Motion
6302
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02165076
MFR #6302
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02165076
MFR #6302

Mfr description
6302
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6302
  • Finish Coating
    Uncoated
  • Long Description
    The 6302 is a radial deep groove ball bearing with a 15mm straight bore, open design, and 42mm OD, perfect for machinery applications.
  • Manufacturer Catalog Number
    6302
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12000 N
  • Radial Static Load Capacity
    5300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054372546730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)