Motion
16010-A-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02165085
MFR #16010-A-C3
Price$119.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02165085
MFR #16010-A-C3

Mfr description
16010-A-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.39 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16010-A-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 50 mm bore diameter, open closure, 80 mm outside diameter, and 10 mm overall width.
  • Manufacturer Catalog Number
    16010-A-C3
  • Max Rpm
    12500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17100 N
  • Radial Static Load Capacity
    13200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802622133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)