Motion
NU2206-E-TVP2-C4

FAG (SCHAEFFLER)
NU2206-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, C4 Internal Clearance
MI ITEM #02165097
MFR #NU2206-E-TVP2-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2206-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, C4 Internal Clearance
MI ITEM #02165097
MFR #NU2206-E-TVP2-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C4
  • Max Rpm
    14200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU22
  • UPC_NO
    4012801590662

Overview

Mfr description
NU2206-E-XL-TVP2-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text