Motion
609DD
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width
Mi Item #02165106
MFR #609DD
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width
Mi Item #02165106
MFR #609DD

Mfr description
609 DD BRG (609DDMC3E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Height
    9 mm
  • Overall Length
    24 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Long Description
    The 609DD is a double-sealed radial/deep groove ball bearing with a 9 mm bore and 24 mm OD, ideal for small pumps and gearboxes.
  • Manufacturer Catalog Number
    609DD
  • Manufacturer Upc Number
    029176063756
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)