Motion
6203-12DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width
Mi Item #02165112
MFR #6203-12DDU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, 12 mm Width
Mi Item #02165112
MFR #6203-12DDU

Mfr description
6203-12DDU C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    12 mm
  • Overall Length
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6203-12DDU is a double-sealed radial/deep groove ball bearing with a 0.7500-inch bore and 40 mm OD, suited for pumps.
  • Manufacturer Catalog Number
    6203-12DDU
  • Manufacturer Upc Number
    029176628177
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176628177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)