Motion
FSB20
Linear Guide Shaft Block - Series: FSB, Aluminum, Shaft Diameter: 1.250 in
Mi Item #02165140
MFR #FSB20
Price$219.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: FSB, Aluminum, Shaft Diameter: 1.250 in
Mi Item #02165140
MFR #FSB20

Mfr description
FSB-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.03/each

Specifications

Dimensions

  • Overall Width
    3.130 in
  • Shaft Diameter
    1.250 in

Details

  • For Use With
    PRECISION Series, SMART Series, SUPER SMART Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Aluminum
  • Series
    FSB
  • Support Type
    Flanged End Support Block
  • UPC_NO
    662486109839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)