Motion
W514MPB

TB WOODS
W514MPB

Quick Disconnect Bushing - W Bushing, 5.2500 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
MI ITEM #02165166
MFR #W514MPB
List Price$4,190.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
W514MPB

Quick Disconnect Bushing - W Bushing, 5.2500 in Bore, 15.0000 in Flg OD, 11.3750 in LTB, Cast Iron Material
MI ITEM #02165166
MFR #W514MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,190.82/each for your price

Overview

Mfr description
W 5-1/4 BUSHING

Specifications

  • Bushing Size
    W
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    10.437 in
  • Barrel Length
    9.38 in
  • Bolt Circle Diameter
    12.75 in
  • Screw Thread Size
    1 1/8-7
  • Screw Length
    11.5 in
  • Manufacturer Upc Number
    698672125734
  • UPC_NO
    698672125734
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text