Motion
KM18
KM Series Bearing Lock Nut - M90x2 mm, M90x2 mm Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Steel
MI ITEM #02165181
MFR #KM18
Price$119.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M90x2 mm, M90x2 mm Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Steel
MI ITEM #02165181
MFR #KM18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.19/each

Specifications

Dimensions

  • Face Diameter  
    108 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    16 mm
  • Thread Size  
    M90x2 mm, M90x2  mm
  • Weight
    1.25 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB18
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801052597

Overview

Mfr description
KM18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text