Motion
625-2RSMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02165192
MFR #625-2RSMC3
List Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02165192
MFR #625-2RSMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.82/each for your price

Overview

Mfr description
625-2NSE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    625-2RSMC3MTSRLEZO
  • Weight
    0.01 lbs
  • Description
    625-2NSE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625-2RSMC3MTSRLEZO is a radial/deep groove ball bearing with a 5mm bore, straight design, double sealed, 16mm OD, and 5mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text