Motion
624ZZ

NTN
624ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02165210
MFR #624ZZ
Price$41.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
624ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02165210
MFR #624ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.68/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    624ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 4 mm bore diameter, double shielded closure, 13 mm outside diameter, and 5 mm width, suited for small radial applications.
  • Manufacturer Catalog Number
    624ZZ
  • Manufacturer Upc Number
    4547359571103
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    49000 rpm
  • Maximum Operating RPM
    42000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    320 lbf
  • Radial Static Load Capacity
    110 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Steel
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359571103

Overview

Mfr description
624ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text