Motion
W 06

TIMKEN
W 06

Bearing Lock Washer - 1.1930 in ID, 1.9220 in OD, 1.5000 in Face Dia., Steel Material
Mi Item #02165226
MFR #W 06
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 06

Bearing Lock Washer - 1.1930 in ID, 1.9220 in OD, 1.5000 in Face Dia., Steel Material
Mi Item #02165226
MFR #W 06

Mfr description
W-06 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.1930 in
  • Face Diameter  
    1.5000 in
  • Key Width
    0.1760 in

Details

  • Compatible Lock Nut Number
    N 06
  • Manufacturer Upc Number
    087796147195
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796147195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)