Motion
6004 TN9/C3

SKF
6004 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02165228
MFR #6004 TN9/C3
Your Price$37.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02165228
MFR #6004 TN9/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.34/each(List $54.89)

Overview

Mfr description
6004 TN9C3 BRG
  • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    12 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    24000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Manufacturer Catalog Number
    6004 TN9/C3
  • UPC_NO
    7316570944051
  • Weight
    0.15 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
  • Description
    6004 TN9C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6004 TN9/C3 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 42 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text