Motion
120 Neptune Conn Link

TSUBAKI (UST)
120 Neptune Conn Link

Connecting Link - 120 / 1-1/2 in Pitch
Mi Item #02165348
MFR #120 Neptune Conn Link
Price$97.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120 Neptune Conn Link

Connecting Link - 120 / 1-1/2 in Pitch
Mi Item #02165348
MFR #120 Neptune Conn Link

Mfr description
120 NEPTUNE CONN LINK (CP TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.40/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.750 in
  • Weight
    0.10 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Neptune
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2052
  • Standards Met
    ASME B29
  • UPC_NO
    097039264862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)