Motion
RS08BSSRB

TSUBAKI (UST)
RS08BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02165375
MFR #RS08BSSRB
Price$94.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BSSRB

Roller Chain - British Standard Corrosion Resistant Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #02165375
MFR #RS08BSSRB

Mfr description
RS08B SS "304" RIVETED 10 FT BOXED
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.07/ft

Specifications

Dimensions

  • Chain Overall Width
    0.724 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.7240 in, 18.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    4410 lbs
  • Weight
    0.47 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    RS08B SS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Metric
  • Number Of Links
    240/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039453341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)