Motion
410310
410310 Engineering Chain - Hardened Steel Bushed Series, 131 / 3.0750 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02165388
MFR #410310
Price$122.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
410310 Engineering Chain - Hardened Steel Bushed Series, 131 / 3.0750 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02165388
MFR #410310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.13/ft

Specifications

Dimensions

  • Chain Overall Width
    3.4063 in
  • Engineering Chain Size & Pitch
    131 / 3.075 in
  • Inside Width
    1.2500 in
  • Link Plate Thickness
    0.3750 in
  • Outside Plate Height
    1.5000 in
  • Pin Diameter
    0.6250 in
  • Pin Length
    3.2188 in
  • Roller Diameter
    1.2500 in
  • Tensile Strength
    40000 in
  • Weight per Foot
    7.4 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    131 / 3.075 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Manufacturer Catalog Number
    410310
  • Material
    Heat Treated, Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Alloy Steel;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon;Case Hardened
  • Series
    Hardened Steel Bushed
  • Standards Met
    ASME B29.12M
  • Working Load Capacity
    4380 in-lbs

Overview

Mfr description
HSB131 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text