Motion
470055
470055 Engineering Chain - Welded Steel Mill Chain Series, 124 / 4.063 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02165418
MFR #470055
Price$164.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
470055 Engineering Chain - Welded Steel Mill Chain Series, 124 / 4.063 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02165418
MFR #470055

Mfr description
WH124HDSPC CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.72/ft

Specifications

Dimensions

  • Chain Overall Width
    4.9063 in
  • Engineering Chain Size & Pitch
    124 / 4.063 in
  • Inside Width
    1.5000 in
  • Link Plate Thickness
    0.5000 in
  • Outside Plate Height
    2.0000 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    4.5938 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    100000 in
  • Weight per Foot
    14.7 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    124 / 4.063 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Manufacturer Catalog Number
    470055
  • Material
    Heat Treated, Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Alloy Steel;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon;Heat Treated
  • Series
    Welded Steel Mill Chain
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    10500 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)