Motion
903B
Bushing Bore V-belt Pulley - B Belt Section, 3 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02165624
MFR #903B
Price$416.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-belt Pulley - B Belt Section, 3 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02165624
MFR #903B

Mfr description
9.0-3B-SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.53/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.0000 in
  • Weight
    33.8 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672120463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)