Motion
32X65X12 HMSA1 P

CR SEALS (SKF)
32X65X12 HMSA1 P

Double Lip Oil Seal - Solid, 32 mm Shaft Dia., 65 mm OD, 12 mm Overall Width, HMSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02165659
MFR #32X65X12 HMSA1 P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
32X65X12 HMSA1 P

Double Lip Oil Seal - Solid, 32 mm Shaft Dia., 65 mm OD, 12 mm Overall Width, HMSA1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02165659
MFR #32X65X12 HMSA1 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32X65X12 HMSA1 P DBL POLYACRYLATE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    32 mm
  • Outside Diameter
    65 mm
  • Overall Width
    12 mm
  • Design Type
    HMSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311011860
  • Compatible Wear Sleeves
    99128
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text