Motion
35X52X6
Nitrile Oil Seal - Solid, 35 mm Shaft Dia., 52 mm OD, 6 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02165661
MFR #35X52X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 35 mm Shaft Dia., 52 mm OD, 6 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02165661
MFR #35X52X6

Mfr description
35X52X6 HMSA7P2 R DBL NITRILE SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Heavy-Duty Single Lip For Sealing Pressurized Applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.04 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA7P2 Design
  • Design Type
    HMSA7P2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311200202
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Applications With Higher Operating Pressures Than Those Suitable For The Standard Hmsa7.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)