Motion
BW .625 PILOT MOUNT CR

NEXEN GROUP
BW .625 PILOT MOUNT CR

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02165714
MFR #BW .625 PILOT MOUNT CR
Price$780.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW .625 PILOT MOUNT CR

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02165714
MFR #BW .625 PILOT MOUNT CR

Mfr description
800107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.96/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    3.80 hp
  • Drive Inertia
    0.86 lb-in²
  • Maximum Continuous Thermal Dissipation
    0.13 hp
  • Minimum Sprocket Size
    25/40T, 35/28T, 40/22T
  • Overall Diameter
    2.89 in
  • Overall Length
    3.51 in
  • Pilot Diameter
    2.1250 in
  • Port Size
    1/8 NPT
  • Weight
    3.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Air engaged straight bore shaft mounted clutch with open bearings. Adaptor listed under accessories allows use as a Brake. This clutch's bore can be reduced with bushings found in accessories. Pilot mount Clutches Accept customer supplied pulleys, sprockets, or Nexen couplings. Corrosion resistant model.
  • Air Chamber Volume
    0.201 in3, 3.294 cm3
  • Approximate Clutch Facing Life
    33 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    0.630 in³
  • Clutch Air Chamber Volume When New
    0.201 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    4.17 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    5650 ft-lbs
  • Clutch Response Factor
    0.038
  • Clutch Type
    Friction Clutch
  • Combination Type
    Through Shaft Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Stainless Friction Disc, Nickel Plated Pilot & Hub
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Max Static Clutch Torque
    100.0000 in-lbs, 11.298 N-m
  • Min Engagement Pressure
    8 psi
  • Model
    BW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, #10-32 Screws @ 90° on a 2.437 inch Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    This Clutches Bore Can Be Reduced With The Bushings Found In Accessories To The Left
  • Series
    BW
  • Shaft Inertia
    0.98 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284237567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)