Motion
223543
Oil Seal - Solid, 35 mm Shaft Dia., 56.27 mm OD, 10 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02165923
MFR #223543
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 56.27 mm OD, 10 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02165923
MFR #223543

Mfr description
223543
  • Low cost
  • Good low temp
  • capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Outside Diameter
    56.27 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.09 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470528
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)