Overview
Mfr description
F0RMULAAS205-1PK BEARING UNIT
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Outside Diameter
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Manufacturer Upc Number4547359856842
- UPC_NO4547359856842
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data