Motion
BB1B 420205

SKF
BB1B 420205

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02165990
MFR #BB1B 420205
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1B 420205

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02165990
MFR #BB1B 420205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BB1B 420205
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 25 mm bore diameter, open closure, 52 mm outside diameter, and 12 mm overall width.
  • Manufacturer Catalog Number
    BB1B 420205
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15.3 kN, 3440 lbf
  • Radial Static Load Capacity
    8.15 kN, 1832 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    BB1
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570507232

Overview

Mfr description
BB1B 420205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought