Motion
6206NRC4

NTN
6206NRC4

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, With Snap Ring, C4 Internal Clearance
Mi Item #02166006
MFR #6206NRC4
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206NRC4

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, With Snap Ring, C4 Internal Clearance
Mi Item #02166006
MFR #6206NRC4

Mfr description
6206NRC4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.45 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6206NRC4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6206NRC4 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, open for standard use.
  • Manufacturer Catalog Number
    6206NRC4
  • Manufacturer Upc Number
    4547359359398
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359359398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)