Motion
7311BGC3

NTN
7311BGC3

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle, C3
MI ITEM #02166019
MFR #7311BGC3
List Price$374.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7311BGC3

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle, C3
MI ITEM #02166019
MFR #7311BGC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.49/each for your price

Overview

Mfr description
7311BGC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Outer Ring Width
    29 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    5500 rpm
  • Max Rpm
    7300 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Weight
    3.108 lbs
  • Manufacturer Upc Number
    4547359451016
  • UPC_NO
    4547359451016
  • Description
    7311BGC3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought