Motion
CS209LLU

NTN
CS209LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #02166020
MFR #CS209LLU
Price$269.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS209LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #02166020
MFR #CS209LLU

Mfr description
CS209LLU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.73/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Class 0
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    CS209LLU BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The CS209LLU Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, double sealed closure, 85 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    CS209LLU
  • Manufacturer Upc Number
    4547359056815
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    CS2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359056815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)