Motion
CS310LLU

NTN
CS310LLU

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02166021
MFR #CS310LLU
Price$301.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS310LLU

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02166021
MFR #CS310LLU

Mfr description
CS310LLU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Class 0
  • Weight
    2.34 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    CS310LLU BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 50 mm bore, double sealed, 110 mm outside diameter, and 27 mm width for radial uses.
  • Manufacturer Catalog Number
    CS310LLU
  • Manufacturer Upc Number
    4547359056907
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8660 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    CS3
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359056907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)