Motion
R14LLU

NTN
R14LLU

Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02166025
MFR #R14LLU
Price$56.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R14LLU

Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02166025
MFR #R14LLU

Mfr description
R14LLU BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.22 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R14LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 0.8750 in bore diameter, double sealed closure, 1.8750 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    R14LLU
  • Manufacturer Upc Number
    4547359496147
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    1160 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)