Motion
R16DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 3.5000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #02166033
MFR #R16DDU
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 3.5000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #02166033
MFR #R16DDU

Mfr description
R16DDU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R16DDU
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The R16DDU is a 1.0000 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.5000 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R16DDU
  • Manufacturer Upc Number
    029176053931
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176053931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)