Motion
R4AADD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #02166034
MFR #R4AADD
List Price$56.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #02166034
MFR #R4AADD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.77/each for your price

Overview

Mfr description
R4AADD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    0.2812 in
  • Manufacturer Catalog Number
    R4AADD
  • Manufacturer Upc Number
    029176086526
  • UPC_NO
    029176086526
  • Description
    R4AADD
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R4AADD is a 0.2500 in bore radial/deep groove ball bearing with a 0.7500 in OD and 0.2812 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text