Motion
MP2.3/4
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166053
MFR #MP2.3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02166053
MFR #MP2.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP2.3/4

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-3/4 in
  • Bolt Center To Center Length
    8.1100 to 10.0630 in
  • Base To Bore Centerline
    3.5000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    7.0000 in
  • Overall Length
    13.0000 in
  • Base Width
    3.5000 in
  • Length Through Bore
    3.0620 in
  • Bolt Size
    1.0000 in
  • Radial Dynamic Load Capacity
    14840 lbf
  • Radial Static Load Capacity
    11080 lbf
  • Max Rpm
    2300 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • UPC_NO
    747023010790
  • Manufacturer Upc Number
    747023010790
  • Weight
    13.4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text