Motion
FSAFD 518

SKF
FSAFD 518

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02166068
MFR #FSAFD 518
Price$1,712.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAFD 518

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #02166068
MFR #FSAFD 518

Mfr description
FSAFD 518 PIL BLK HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,712.56/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Base Width
    3-7/8 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    3.1875 in, 3.2500 in, 80 mm
  • Overall Height  
    7.7500 in
  • Overall Length  
    13.7500 in
  • Overall Width  
    8.6875 in
  • Weight
    33.44 lbs

Details

  • Compatible Bearing Series Part Num
    1218 K, 2218 K, 22218 EK, 23218CCK/W33, C2218 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570520101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)