Motion
FYTB 3/4 TF

SKF
FYTB 3/4 TF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02166069
MFR #FYTB 3/4 TF
Price$148.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 3/4 TF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02166069
MFR #FYTB 3/4 TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5433 in
  • Bolt Size
    0.4528 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1.2205 in
  • Overall Height  
    1.4685 in
  • Overall Length Diameter  
    4.4095 in
  • Weight
    1 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570338812
  • Max Rpm
    8500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2855 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570338812

Overview

Mfr description
FYTB 3/4 TF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought