Motion
HA 215

SKF
HA 215

Adapter Sleeve - 2.4375 in Bore Dia., 43 mm Overall Length, M75x2 Thread Size
Mi Item #02166071
MFR #HA 215
Price$249.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 215

Adapter Sleeve - 2.4375 in Bore Dia., 43 mm Overall Length, M75x2 Thread Size
Mi Item #02166071
MFR #HA 215

Mfr description
HA 215 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.51/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Lock Nut Outside Diameter
    3.8583 in
  • Overall Length  
    43 mm
  • Thread Size  
    M75x2
  • Weight
    1.72 lbs

Details

  • Hydraulic Nut Number
    HMV 15E
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577009937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)