Motion
HA 2315

SKF
HA 2315

Integrated Assembly Caps, Plates & Adapter - 75 mm Bore Dia., 73 mm Overall Length, M75x2 Thread Size
Mi Item #02166074
MFR #HA 2315
Price$450.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2315

Integrated Assembly Caps, Plates & Adapter - 75 mm Bore Dia., 73 mm Overall Length, M75x2 Thread Size
Mi Item #02166074
MFR #HA 2315

Mfr description
HA 2315F ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.71/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Lock Nut Outside Diameter
    3.8583 in
  • Outside Diameter
    2.4375 in
  • Overall Length  
    73 mm
  • Overall Width
    73 mm
  • Thread Size  
    M75x2
  • Weight
    2.88 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Part Type
    Adapter Sleeve
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577114044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)