Motion
HA 2336

SKF
HA 2336

Adapter Sleeve - 6.4375 in Bore Dia., 161 mm Overall Length, M180x3 Thread Size
MI ITEM #02166075
MFR #HA 2336
List Price$1,932.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2336

Adapter Sleeve - 6.4375 in Bore Dia., 161 mm Overall Length, M180x3 Thread Size
MI ITEM #02166075
MFR #HA 2336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,932.11/each for your price

Overview

Mfr description
HA 2336 ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Includes
    Lock Washer (MB36)
  • Series
    HA
  • UPC_NO
    7316570544695
  • Weight
    21.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought