Motion
P2B 112-TF

SKF
P2B 112-TF

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #02166087
MFR #P2B 112-TF
Price$222.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 112-TF

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #02166087
MFR #P2B 112-TF

Mfr description
P2B 112-TF MOUNTED UNIT PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.63/each

Specifications

Dimensions

  • Base Height
    2.1250 in
  • Base To Bore Centerline
    2.1260 in
  • Base Width
    48 mm
  • Bolt Center Diameter
    5.7500 in
  • Bolt Center To Center Length
    152 mm
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    1.9370 in
  • Housing Dimensions
    7.4689 x 2.0157 x 4.2500 in
  • Housing Width
    2.0157 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7500 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    6.0626 in
  • Min Bolt Hole Spacing
    5.4374 in
  • Outer Diameter Type
    Spherical
  • Overall Length
    187 mm
  • Overall Width
    1.9375 in
  • Shaft Diameter
    1.7500 in
  • Thread Size
    5/16-24 UNF
  • Weight
    5 lbs
  • Width
    2.0157 in, 51.20 mm

Details

  • Additional Details
    North American standards | For material handling applications | Seal and flinger on both sides | Relubrication hole | Grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 209-112-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    Pillow block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.7500 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7464 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Type
    Standard
  • Grease Type
    Grease
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B 112-TF
  • Material
    Cast iron
  • Max Rpm
    4300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7470 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 209-112-2F
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Series
    P2B 112-TF
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Static Load Capacity
    4856 lbf
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577345349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)