Motion
TSN 507 L

SKF
TSN 507 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 1-3/16 in Bore
MI ITEM #02166088
MFR #TSN 507 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 507 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 1-3/16 in Bore
MI ITEM #02166088
MFR #TSN 507 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSN 507 L SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316572460566
  • Weight
    0.1 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought