Motion
AELP204-012D1

NTN
AELP204-012D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #02166107
MFR #AELP204-012D1
Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELP204-012D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #02166107
MFR #AELP204-012D1

Mfr description
AELP204-012D1
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    3/4 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.6755 in
  • Weight
    1.523 lbs

Details

  • Bearing Number
    AEL204-012D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359461190
  • Max Rpm
    6700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    AEL204-012D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359461190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)