Motion
AELP205-014D1

NTN
AELP205-014D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02166108
MFR #AELP205-014D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELP205-014D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02166108
MFR #AELP205-014D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    7/8 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.6755 in
  • Weight
    1.9 lbs

Details

  • Bearing Number
    AEL205-014D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    AEL205-014D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359461206

Overview

Mfr description
AELP205-014D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought