Motion
AELP206-102D1

NTN
AELP206-102D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Light Duty
Mi Item #02166109
MFR #AELP206-102D1
Price$108.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELP206-102D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Light Duty
Mi Item #02166109
MFR #AELP206-102D1

Mfr description
AELP206-102D1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8750 in, 48.0 mm
  • Bolt Center To Center Length
    4.7500 in
  • Bore Diameter
    1-1/8 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.9890 in
  • Weight
    2.877 lbs

Details

  • Bearing Number
    AEL206-102D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359461244
  • Max Rpm
    4900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AEL206-102D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359461244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)