Motion
AELP208-108D1

NTN
AELP208-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02166110
MFR #AELP208-108D1
Price$174.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELP208-108D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02166110
MFR #AELP208-108D1

Mfr description
AELP208-108D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.3750 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.8438 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.3700 in
  • Weight
    4.32 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    AEL208-108D1
  • Seal Type
    Contact Seal with Flinger
  • Series
    AELP2
  • Standards Met
    AFBMA, ANSI, ISO
  • UPC_NO
    4547359461343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)