Motion
EL210-200

NTN
EL210-200

Eccentric Collar - 2.0000 in Bore, 2.7362 in OD, 0.7200 in Width, Steel Material
Mi Item #02166126
MFR #EL210-200
Price$32.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL210-200

Eccentric Collar - 2.0000 in Bore, 2.7362 in OD, 0.7200 in Width, Steel Material
Mi Item #02166126
MFR #EL210-200

Mfr description
EL210-200 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.12/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter  
    2.7362 in
  • Overall Width  
    0.7200 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    EL210-200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058956
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359058956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)